Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # C1000-STRM-C-626-KDC

  • Zoro # G9528410


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1000-STRM-C-626-KDC
Zoro #
G9528410
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Curved
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Number of Pins
6
Features
Cylindrical Locks
Lockset Fire Rating
3 hr
Series
C1000
ADA Compliant
Yes
Number of Keys
2
Ligature Resistant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Latch, Strike
Strike Type
Curved Lip
Standards
ANSI, UL Listed
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Key Material
Brass
Handle Material
Stainless steel
Item
Door Lockset
For Use With
various Door Types
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Backset
2 3/4 in
Lockset Performance Strength
Heavy Duty
Visual Indicator Message
No Message
Application
Commercial, Educational, Institutional, Industrial
ANSI Grade
1
Performance Grade
1
Lockset Function ANSI Code
F86
Lockset Type
Mechanical
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Curved
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Stainless Steel

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass, Lockset Performance Strength Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.