Door Lever Lockset, Mechanical, Storeroom

  • Mfr # C1000-STRM-C-626-SFIC

  • Zoro # G9528395


product price: $110.61
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1000-STRM-C-626-SFIC
Zoro #
G9528395
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Curved
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Lockset Performance Strength
Heavy Duty
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Series
C1000
ADA Compliant
Yes
Number of Pins
6
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/4 in
Key Material
Brass
Mortise/Cylindrical
Cylindrical
Features
Cylindrical Locks, Small Format Core
Ligature Resistant
No
Lockset Fire Rating
3 hr
Standards
ANSI, UL Listed
Number of Keys
2
Handle Material
Stainless steel
Strike Type
Curved Lip
For Use With
various Door Types
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Item
Door Lockset
Includes
Latch, Strike
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial, Educational, Institutional, Industrial
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
1
Knob/Handle Material
Stainless Steel
Lockset Function ANSI Code
F86
Fire Rating
3 hr
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Lockset Style
Curved

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.