Door Lever Lockset, Mechanical, Storeroom

  • Mfr # C1000-STRM-R-613-SFIC

  • Zoro # G9528289


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1000-STRM-R-613-SFIC
Zoro #
G9528289
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
Regular
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Key Material
Brass
Item
Door Lockset
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Fire Rating
3 hr
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Includes
Latch, Strike
Backset
2 3/4 in
Standards
ANSI, UL Listed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Features
Cylindrical Locks, Small Format Core
ADA Compliant
Yes
Number of Pins
6
Series
C1000
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
For Use With
various Door Types
Number of Keys
2
Handle Material
Stainless steel
Visual Indicator Message
No Message
Performance Grade
1
Knob/Handle Material
Bronze
Fire Rating
3 hr
Lockset Function ANSI Code
F86
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Application
Commercial, Educational, Institutional, Industrial

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Regular, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.