Zoro Homepage

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # C2000-STRM-R-613-SFIC

  • Zoro # G9528751


product price: $69.89
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2000-STRM-R-613-SFIC
Zoro #
G9528751
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
Regular
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Lockset Performance Strength
Heavy Duty
Standards
ANSI, UL Listed
Includes
Latch, Strike
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Key Material
Brass
Series
C2000
Lockset Fire Rating
3 hr
For Use With
various Door Types
Handle Material
Stainless steel
Item
Door Lockset
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Strike Type
Curved Lip
Features
Cylindrical Locks, Small Format Core
Number of Pins
6
Visual Indicator Message
No Message
Lockset Type
Mechanical
Knob/Handle Material
Bronze
Latch Bolt/Dead Bolt
Dead Latch
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Function ANSI Code
F86
Hand Orientation
Non-Handed
Application
Commercial, Educational, Institutional, Industrial
ANSI Grade
2
Fire Rating
3 hr
Performance Grade
1

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style Regular, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.