Shop DEXTER BY SCHLAGE

Manual, Hydraulic, DCR8000 Series Residential Duty Surface Door Closers, Surface Door Closer

  • Mfr # DCR8000-STD-LESS-RW/PA AL
  • Zoro # G9528919

product price: 
$
52.79
/ea

Key Features

Closer Mounting Style
Surface
Closer Performance
Residential Duty
Closer Series
DCR8000 Series Residential Duty Surface Door Closers
Closer Type
Non-Hold Open
Color
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCR8000-STD-LESS-RW/PA AL
Zoro #
G9528919
UPC #
-
Country of Origin
China
Item
Surface Door Closer
Closer Mounting Style
Surface
Closer Performance
Residential Duty
Closer Series
DCR8000 Series Residential Duty Surface Door Closers
Closer Type
Non-Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Regular
Standards
UL Listed
Mounting Hardware
Included
Arm Material
Cast Aluminum
Includes
Plate Attachment
ADA Compliant
Yes
Ligature Resistant
No
Projection from Wall
2 3/4 in
Category Type
Regular Arm
Series
DCR8000
Operation Style
Manual
Spring Type
Adjustable
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Projection
2 3/4 in
Performance Grade
1
Stop Type
Spring
ANSI/BHMA Finish
Aluminum Painted
Includes Hardware
Hardware Included
Product Type
Door Closer
Ligature-Resistant
Not Ligature-Resistant
Shell Material
Aluminum
Wire Color
Gray

Dimensions

Housing Depth
2-1/8"
Housing Height
3-1/4"
Housing Length
9*1/2"
Interior Door Width
Up to 48 in
Exterior Door Width
Up to 48 in
Spring Size
Adjustable 1 to 6
Exterior Door Width - Maximum
48 in
Spring Size - Minimum
1
Interior Door Width - Maximum
48 in
Spring Size - Maximum
6

Description

Door Closer, DCH1000, DCL2000, DCM1000, DCR8000 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards UL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Aluminum, Arm Type Regular, Color Gray, Exterior Door Width Up to 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.