Door Closer Mounting Plates Aluminum Painted
Mfr # DCM1000P-DP18TJ AL
Zoro # G911776732
product price: $20.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCM1000P-DP18TJ AL
Zoro #
G911776732
UPC #
43156536061
Country of Origin
United States
Description
Grade 1 Light Duty - Size Adjustable 1 - 6 - Arm Non-handed regular arm with adjustable forearm assembly to accommodate a range of doors and frame reveal conditions. Mounts hinge side top jamb or parallel arm. PA shoe included to allow installation in a parallel arm configuration. - Hold open No - Stop No - Handing Non Handed - Mounting Location Push or pull side - Mounting Hardware Universal - Certifications UL ANSI ADA - Features -Staked independent adjustment valves - sweep speed latch speed and back-check -Cast Aluminum body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.