Zoro Homepage

DCH4000 Series Heavy Duty Surface Door Closers

  • Mfr # DCH4000-STD-FULL HW/PA AL

  • Zoro # G410050876


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Finish
Aluminum Painted
Includes
Surface Closers
Application
Surface Closers
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCH4000-STD-FULL HW/PA AL
Zoro #
G410050876
UPC #
197163232543
Country of Origin
Mexico

Details

Color
Aluminum Painted
Finish
Aluminum Painted
Includes
Surface Closers
Application
Surface Closers
Door Handing
Non-Handed
For Use With
DCH4000 Series Heavy Duty Surface Door Closers

Description

Grade 1 Surface Closer, Tri Mount Regular, Parallel or Top Jamb Mounted, Hold Open Arm, Hold Open, Adjustable Backcheck, Full Cover, Size 1 to 6, Aluminum Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.