Zoro Homepage

DCM1000 Series Medium Duty Surface Door Closers

  • Mfr # DCL2000-STD LESS-HW/PA AL

  • Zoro # G510050950


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Finish
Aluminum Painted
For Use With
DCL2000 Series Light Duty Surface Door Closers
Includes
Surface Closers
Application
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL2000-STD LESS-HW/PA AL
Zoro #
G510050950
UPC #
197163232567
Country of Origin
Mexico

Details

Color
Aluminum Painted
Finish
Aluminum Painted
For Use With
DCL2000 Series Light Duty Surface Door Closers
Includes
Surface Closers
Application
Surface Closers
Door Handing
Non-Handed

Description

Grade 1 Surface Closer, Tri Mount Regular, Parallel or Top Jamb Mounted, Hold Open Arm, Hold Open, Adjustable Backcheck, Less Cover, Size 1 to 6, Aluminum Painted Finish, Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.