Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadlatches

  • Mfr # C2000-DL-630

  • Zoro # G316521180


product price: $7.65
/ea

Key Features

ANSI/BHMA Finish
Satin Stainless Steel
Door Thickness - Minimum
1 3/8 in
ANSI Grade
2
Product Type
Deadlatch
Standards
ANSI A156.2 Grade 2, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2000-DL-630
Zoro #
G316521180
UPC #
197163330041
Country of Origin
Mexico

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

ANSI/BHMA Finish
Satin Stainless Steel
Item
Deadlatches
ANSI Grade
2
Product Type
Deadlatch
Standards
ANSI A156.2 Grade 2, UL Listed
Backset
2 3/8 in

Description

Deadlatches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.