Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Asylum

  • Mfr # C1000-ASYL-C-626-KDC
  • Zoro # G9528036

product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1000-ASYL-C-626-KDC
Zoro #
G9528036
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
Style
Curved
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Series
C1000
Backset
2 3/4 in
Standards
ANSI, UL Listed
ADA Compliant
Yes
Number of Pins
6
Ligature Resistant
No
Includes
Keys, Latch, Strike
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Strike Dim.
1-1/4 in x 4-7/8 in
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Performance Strength
Heavy Duty
For Use With
various Door Types
Item
Door Lockset
Handle Material
Stainless steel
Lockset Fire Rating
3 hr
Features
Cylindrical Locks
Key Material
Brass
Number of Keys
2
Visual Indicator Message
No Message
Lockset Type
Mechanical
Performance Grade
1
Application
Commercial, Educational, Institutional, Industrial
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Style
Curved
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F87
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant

Description

Mechanical, Lever, Cylindrical, Lockset Function Asylum, Lockset Grade 1, Style Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.