Shop BALDWIN
See all product information
Create Account
Reserve PSELLTRR003X260 Passage
- Mfr # PS.ELL.TRR.003X260
- Zoro # G1849405
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Finish
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS.ELL.TRR.003X260
- Zoro #
- G1849405
- UPC #
- 884011825247
- Country of Origin
- China
Dimensions
- Width
- 0
- Height
- 0
- Length
- 0
Details
- Style
- Traditional
- Item
- Baldwin Reserve,PSELLTRR003X260 Passage
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Includes
- Latch
- Finish
- Bright Chrome
- Strike Type
- Dual Strike
- Color
- Lifetime Brass by Bright Chrome
- Material
- Brass
- Strike
- Dual Strike
- Function
- Passage
- Weight
- 3.6
Description
Item Baldwin Reserve,PSELLTRR003X260 Passage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.