Zoro Homepage

Door Lever Lockset, Mechanical, Entrance

  • Mfr # C2000-ENTR-R-626-SFIC

  • Zoro # G9528596


product price: $59.19
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2000-ENTR-R-626-SFIC
Zoro #
G9528596
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Lockset Grade
2
Style
Regular
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Keyed Different
Item
Door Lockset
Series
C2000
Standards
ANSI, UL Listed
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Includes
Latch, Strike
Lockset Fire Rating
3 hr
Number of Pins
6
Backset
2 3/4 in
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Features
Cylindrical Locks, Small Format Core
Strike Type
Curved Lip
Key Material
Brass
For Use With
various Door Types
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise/Cylindrical
Cylindrical
Number of Keys
0
Ligature Resistant
No
Handle Material
Stainless steel
Visual Indicator Message
No Message
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Dead Latch
Knob/Handle Material
Stainless Steel
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F109
ANSI Grade
2
Performance Grade
1
Application
Commercial, Educational, Institutional, Industrial
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed

Description

Door Lever Lockset,Mechanical,Entrance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.