Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Passage

  • Mfr # C1000-PASS-R-613
  • Zoro # G9528298

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Keys, Latch, Strike
Key Type
Keyed Different
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1000-PASS-R-613
Zoro #
G9528298
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Lip Length
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Keys, Latch, Strike
Key Type
Keyed Different
Keyway Type
None
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
C1000
Style
Regular
Strike Dim.
1-1/4 in x 4-7/8 in
Key Material
Brass
Lockset Fire Rating
3 hr
Features
Cylindrical Locks
Ligature Resistant
No
Number of Keys
0
Mortise / Cylindrical
Cylindrical
Standards
ANSI, UL Listed
Item
Door Lockset
Handle Material
Stainless steel
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
ADA Compliant
Yes
Lockset Finish
Dark Bronze
Application
Commercial, Educational, Institutional, Industrial
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Not Lockable
Latch Bolt/Dead Bolt
Spring Latch
Fire Rating
3 hr
Lockset Type
Mechanical
Lockset Function ANSI Code
F75
Hand Orientation
Non-Handed
Knob/Handle Material
Bronze
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
1
Performance Grade
1

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style Regular, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Keys, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.