Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Passage

  • Mfr # C1000-PASS-R-626
  • Zoro # G9528331

product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Latch, Strike
Key Type
Keyed Different
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1000-PASS-R-626
Zoro #
G9528331
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Latch, Strike
Key Type
Keyed Different
Keyway Type
None
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
C1000
Style
Regular
Item
Door Lockset
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Strike Dim.
1-1/4 in x 4-7/8 in
Features
Cylindrical Locks
Lockset Finish
Satin Chrome
Handle Material
Stainless steel
Mortise / Cylindrical
Cylindrical
Key Material
Brass
ADA Compliant
Yes
Strike Type
Curved Lip
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Number of Keys
0
Ligature Resistant
No
Standards
ANSI, UL Listed
Application
Commercial, Educational, Institutional, Industrial
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F75
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Knob/Handle Material
Stainless Steel
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Spring Latch
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
1
Lockset Type
Mechanical

Description

Door Lever Lockset,Mechanical,Passage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.