Zoro Homepage

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # C2000-STRM-C-613-KDC

  • Zoro # G9528736


product price: $60.19
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2000-STRM-C-613-KDC
Zoro #
G9528736
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
Curved
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Series
C2000
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Keys
2
Number of Pins
6
Item
Door Lockset
For Use With
various Door Types
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Handle Material
Stainless steel
Mortise/Cylindrical
Cylindrical
Features
Cylindrical Locks
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Backset
2 3/4 in
Strike Type
Curved Lip
ADA Compliant
Yes
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Includes
Latch, Strike
Key Material
Brass
Lockset Fire Rating
3 hr
Standards
ANSI, UL Listed
Visual Indicator Message
No Message
Knob/Handle Material
Bronze
Lockset Style
Curved
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Performance Grade
1
Application
Commercial, Educational, Institutional, Industrial
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Function ANSI Code
F86
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style Curved, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass, Lockset Performance Strength Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.