Shop DEXTER BY SCHLAGE

Door Lever Lockset, Mechanical, Storeroom

  • Mfr # C2000-STRM-C-613-SFIC
  • Zoro # G9528675

product price: 
$
64.49
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2000-STRM-C-613-SFIC
Zoro #
G9528675
UPC #
-
Country of Origin
Mexico
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
Curved
Lockset Finish
Dark Bronze
Keyway Type
None
Key Type
Keyed Different
Item
Door Lockset
Strike Type
Curved Lip
Ligature Resistant
No
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Performance Strength
Heavy Duty
Standards
ANSI, UL Listed
Number of Pins
6
Lockset Fire Rating
3 hr
Handle Material
Stainless steel
Key Material
Brass
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Series
C2000
Features
Cylindrical Locks, Small Format Core
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Number of Keys
2
For Use With
various Door Types
Includes
Latch, Strike
Visual Indicator Message
No Message
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
Application
Commercial, Educational, Institutional, Industrial
Hand Orientation
Non-Handed
Knob/Handle Material
Bronze
Lockset Function ANSI Code
F86
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
2
Lockset Style
Curved
Performance Grade
1

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style Curved, Lockset Finish Dark Bronze, Keyway Type None, Key Type Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC, Features Cylindrical Locks, Small Format Core, For Use With Various Door Types, Handle Material Stainless Steel, Includes Latch, Strike, Item Door Lever Lockset, Key Material Solid Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.