Exit Trim, Grade 1, Night Latch, UL Listed
Mfr # ED1500T-NL-R-KDC-SP28
Zoro # G109615737
product price: $72.39
/eaKey Features
Fire Rated
Yes
ADA Compliant
Yes
For Door Thickness
1 3/4 in
Finish
Aluminum Painted
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED1500T-NL-R-KDC-SP28
Zoro #
G109615737
UPC #
00197163089444
Country of Origin
Mexico
Dimensions
For Door Thickness
1 3/4 in
Fits Stile Width
3 1/2 in
Max. Door Width
48 in
Door Width - Maximum
36 in
Door Thickness - Maximum
1 3/4 in
Description
Pull, Mechanical Exit Device Trim, Medium Duty, Door Handing Non-Handed, Fire Rated Yes, Color Silver, Aluminum Painted Finish, Key Type Keyed Different, Max. Door Width 48 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Application Commercial, Grade 1, Standards UL Listed, ADA Compliant Yes, Style Key-In Lever, Features Key-in-Lever Cylinder, Schlage C Keyway, Type Trim, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.