Grade 1 Entry/Office Cylindrical Lock, Non-Clutching, Regular Lever, 3-7/16 in. Rose Diameter, SFIC

  • Mfr # C1000-NC-ENTR-R-626-SFIC

  • Zoro # G414538905


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Width
6.75
Length
7.25
Color
Satin Chrome
series
C1000 Series Grade 1 Cylindrical Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1000-NC-ENTR-R-626-SFIC
Zoro #
G414538905
UPC #
-
Country of Origin
United States

Dimensions

Width
6.75
Length
7.25

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
C1000 Series Grade 1 Cylindrical Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.