Shop DEXTER
See all product information
Create Account
Manual, Hydraulic, DCR8000 Series Residential Duty Surface Door Closers, Surface Door Closer
- Mfr # DCR8000-STD-LESS-RW/PA DB
- Zoro # G9232949
product price:Â
$
45.45
/ea
Key Features
Closer Mounting Style
Surface
Closer Performance
Residential Duty
Closer Series
DCR8000 Series Residential Duty Surface Door Closers
Closer Type
Regular Arm
Color
Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCR8000-STD-LESS-RW/PA DB
- Zoro #
- G9232949
- UPC #
- -
- Country of Origin
- China
Dimensions
- Housing Depth
- 2-1/8"
- Housing Height
- 3-1/4"
- Housing Length
- 9*1/2"
Details
- Item
- Surface Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Residential Duty
- Closer Series
- DCR8000 Series Residential Duty Surface Door Closers
- Closer Type
- Regular Arm
- Color
- Dark Bronze
- Finish
- Dark Bronze
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- Grade 1; UL 10C Listed; ADA
Description
Dexter DCR8000 Series Grade 1 Surface Door Closer, Regular Arm with PA Bracket, Size 1-4, Dark Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.