5 Stud Hub Kit 1750# 1-1/16in & 1-3/8in with Lug Nuts
Mfr # K08-436-C6
Zoro # G215568675
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
8 in
Length
9.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K08-436-C6
Zoro #
G215568675
UPC #
876983009985
Country of Origin
United States
Dimensions
Depth
8 in
Length
9.5 in
Details
Color
Black
Material
Plastic
Description
Trailer Hub Kit with everything you need to replace a 5 stud hub on a straight spindle that uses 1-3/8 and 1-1/16 bearings. Hub is e-coated for corrosion resistance and is factory pre-greased, filled with Lucas Red n Tacky Grease. Triple lip seal to keep water out. Kit contains bearings, seal, dust cap, cotter key and lug nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.