5 Stud Vortex Hub Kit 1750# Galvx
Mfr # K08-447-C0
Zoro # G715568670
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Length
9.5 in
Depth
5.5 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K08-447-C0
Zoro #
G715568670
UPC #
876983009695
Country of Origin
United States
Dimensions
Length
9.5 in
Depth
5.5 in
Details
Material
Plastic
Color
Black
Description
Vortex Trailer Hub Kit with everything you need to replace a 5 stud hub on a tapered spindle that uses 1-3/8 and 1-1/16 bearings. Vortex hub is GalvX coated for corrosion resistance. Grease fitting on the rear of the hub to ease changing grease without removing the hub. Vortex hub is factory pre-greased, filled with Lucas Marine Grease and has a reusable screw on cap. Triple lip seal to keep water out. Kit contains bearings, seal, dust cap, cotter key and lug nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.