
81174 Super Lube Dust Cap Rubber Grommets
Mfr # K71-G01-72
Zoro # G615918605
product price: $10.99
/eaKey Features
Depth
3.5 in
Length
6.5 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K71-G01-72
Zoro #
G615918605
UPC #
876983010530
Country of Origin
United States
Dimensions
Depth
3.5 in
Length
6.5 in
Details
Material
Plastic
Color
Black
Description
Dexter's rubber grommet for super lube caps are designed for quick and simple application. Made of quality materials to ensure optimal performance. For use with Dexter Super Lube.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.