Zoro Homepage

Eliminator 10in Vented Rotor Disc Brake Kit

  • Mfr # K71-G00-31

  • Zoro # G315918615


product price: $1,398.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Length
22 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K71-G00-31
Zoro #
G315918615
UPC #
876983011100
Country of Origin
United States

Dimensions

Length
22 in
Depth
12 in

Details

Color
Gray
Material
Steel

Description

Complete Disc Brake Kit comes with everything needed to replace your trailer's drum brakes or adding vented rotor disc brakes for faster stopping power. Includes a disc brake actuator that features a cast ball clamp, oversized aluminum master cylinder pre-assembled with a backflow-style reverse lockout solenoid, a pair of corrosion-resistant GalvX-coated vented rotor disc brake using marine-grade aluminum caliper with stainless steel pistons and slider pins, brake hose kit includes 240 inch, 76 inch and 24 inch DOT flexible brake hoses with brass fittings and attachment hardware. This 10 inch kit fits 13 inch, 14 inch and 15 inch wheels. Each kit contains: 2 disc brake assemblies, 1 disc brake actuator and 1 brake line kit for a single axle trailer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.