Zoro Homepage

Super Lube Dust Cap with Grommets

  • Mfr # K71-G01-71

  • Zoro # G015918618


product price: $17.99
/ea

Key Features

Depth
4.75 in
Material
Steel
Color
Gray
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K71-G01-71
Zoro #
G015918618
UPC #
876983010493
Country of Origin
United States

Dimensions

Depth
4.75 in
Length
7 in

Details

Material
Steel
Color
Gray

Description

Super lube dust caps are made of high quality materials for optimal performance. Designed to be attached/installed quickly and easily. For use with Dexter Marine Super Lube products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.