Zoro Homepage

2 3/4 Pizza Cutter

  • Mfr # 18030

  • Zoro # G0682958


product price: $21.99
/ea

Key Features

Handle Material
Aluminum
NSF Certified
No
Number of Blades
1
Product Type
Pizza Cutter Wheel
Blade Diameter
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18030
Zoro #
G0682958
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
2 3/4 in

Details

Item
Pizza Cutter Wheel
Handle Material
Aluminum
NSF Certified
No
Number of Blades
1
Product Type
Pizza Cutter Wheel

Description

Pizza Cutter Wheel, Handle Material Aluminum, Number of Handles 1, Number of Blades 1, Product Type Pizza Cutter Wheel, Blade Diameter 2 3/4 in, Blade Material Stainless Steel, Handle Color Silver, Handle Length 3 1/2 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.