Zoro Homepage

Bevel Black Blade 6 In X 9/16 In Beveled, 6" L

  • Mfr # 71100

  • Zoro # G3524809


product price: $8.69
/ea

Key Features

Blade Type
Beveled
Blade Material
High Carbon Steel
Application
Textile, Rubber and the General Industrial Markets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71100
Zoro #
G3524809
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6"

Details

Item
Bevel Black Blade 6 In X 9/16 In
Blade Type
Beveled
Blade Material
High Carbon Steel
Application
Textile, Rubber and the General Industrial Markets

Description

Bevel Black Blade 6 In X 9/16 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.