Boning Knife, 6" L, SS Blade, Red
Mfr # 01563R
Zoro # G9887827
product price: $30.83
/eaKey Features
Blade Type
Honed
NSF Certified
Yes
Handle Material
Polypropylene
Blade Material
Stainless steel
Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01563R
Zoro #
G9887827
UPC #
092187570032
Country of Origin
United States
Dimensions
Length
6 in
Details
Item
Boning Knife
Blade Type
Honed
NSF Certified
Yes
Handle Material
Polypropylene
Blade Material
Stainless steel
Handle Color
Red
Type
Straight
Finger Guard
Yes
Handle
Polypropylene
Finger Guard Included
Yes
Number of Implements
1
Knife Type
Boning Knife
Description
Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Red, Blade Type Honed, Overall Length 11 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 6 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.