Zoro Homepage

Boning Knife Curved, 10" L

  • Mfr # 31619

  • Zoro # G3524571


product price: $10.29
/ea

Key Features

Overall Length
10"
Blade Type
Curved
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31619
Zoro #
G3524571
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10"

Details

Item
Boning Knife
Blade Type
Curved
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Application
Commercial Use
Knife Type
Boning Knife

Description

Boning Knife, Knife Type Boning Knife, Blade Type Curved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.