Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boning Knife, Flex, 6 In, NSF

  • Mfr # 01543

  • Zoro # G3043887


product price: $26.59
/ea

Key Features

NSF Certified
Yes
Blade Material
High Carbon Steel
Handle Color
White
Handle
Sanitary Polypropylene
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01543
Zoro #
G3043887
UPC #
092187015434
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Boning Knife
Blade Type
Flexible
NSF Certified
Yes
Blade Material
High Carbon Steel
Handle Color
White
Handle
Sanitary Polypropylene
Knife Type
Boning Knife
Finger Guard Included
Yes
Number of Implements
1

Description

Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color White, Blade Type Flexible, Overall Length 11 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.