Zoro Homepage

Boning Knife, Flex, Curved, 6 In, NSF

  • Mfr # 01483

  • Zoro # G1994361


product price: $29.15
/ea

Key Features

NSF Certified
Yes
Handle Color
White
Blade Material
High Carbon Steel
Handle
Sanitary Polypropylene
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01483
Zoro #
G1994361
UPC #
092187014833
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Boning Knife
Blade Type
Curved, Flexible
NSF Certified
Yes
Handle Color
White
Blade Material
High Carbon Steel
Handle
Sanitary Polypropylene
Knife Type
Boning Knife
Number of Implements
1
Finger Guard Included
Yes

Description

Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color White, Blade Type Curved, Flexible, Overall Length 11 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.