Boning Knife Narrow, 11" L
Mfr # 31614
Zoro # G3524510
product price: $10.69
/eaKey Features
Overall Length
11"
Blade Type
Narrow
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31614
Zoro #
G3524510
UPC #
-
Country of Origin
China
Dimensions
Overall Length
11"
Length
11 in
Details
Item
Boning Knife
Blade Type
Narrow
Blade Material
High Carbon Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Application
Commercial Use
Handle Color
White
NSF Certified
Yes
Knife Type
Boning Knife
Description
Boning Knife, Knife Type Boning Knife, Handle Color White, Blade Type Narrow, Overall Length 11 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.