Zoro Homepage

Boning Knife, Narrow, Curved, 6In, NSF

  • Mfr # 01493

  • Zoro # G3401955


product price: $23.79
/ea

Key Features

NSF Certified
Yes
Handle Color
White
Blade Material
High Carbon Steel
Length
6 in
Handle
Sanitary Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01493
Zoro #
G3401955
UPC #
092187014932
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Boning Knife
Blade Type
Narrow Curved/Stiff
NSF Certified
Yes
Handle Color
White
Blade Material
High Carbon Steel
Handle
Sanitary Polypropylene
Finger Guard Included
Yes
Knife Type
Boning Knife
Number of Implements
1

Description

Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color White, Blade Type Curved, Narrow, Overall Length 11 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.