Boning Knife, Stiff, 6 In, NSF, Black Dot
Mfr # 27043
Zoro # G1887672
product price: $27.86
/eaKey Features
Blade Type
Curved
NSF Certified
Yes
Length
6 in
Type
Black Dot
Handle
Sanitary Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27043
Zoro #
G1887672
UPC #
092187270437
Country of Origin
United States
Dimensions
Length
6 in
Details
Item
Boning Knife
Blade Type
Curved
NSF Certified
Yes
Type
Black Dot
Handle
Sanitary Polypropylene
Handle Color
Black
Blade Material
High Carbon Steel
Knife Type
Boning Knife
Number of Implements
1
Finger Guard Included
Yes
Description
Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Black, Blade Type Curved, Overall Length 6 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.