Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boning Knife, Super Flex, 5 In, Poly, Black

  • Mfr # 26833

  • Zoro # G0262622


product price: $26.89
/ea

Key Features

Blade Type
Curved/Super Flexible
NSF Certified
Yes
Handle
Sanitary Polypropylene
Handle Color
Black
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26833
Zoro #
G0262622
UPC #
092187268335
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Boning Knife
Blade Type
Curved/Super Flexible
NSF Certified
Yes
Handle
Sanitary Polypropylene
Handle Color
Black
Type
Lime Dot
Blade Material
High Carbon Steel
Finger Guard Included
Yes
Knife Type
Boning Knife
Number of Implements
1

Description

Boning Knife, Knife Type Boning Knife, Blade Material Steel, Handle Color Black, Blade Type Curved Super-Flex, Overall Length 6 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 6 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.