Bread Knife, 8" L, SS Blade, Blue
Mfr # 13313C
Zoro # G9887739
product price: $25.19
/eaKey Features
Blade Type
Scalloped
NSF Certified
Yes
Handle Material
Polypropylene
Blade Material
Stainless steel
Handle
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13313C
Zoro #
G9887739
UPC #
092187572210
Country of Origin
United States
Dimensions
Length
8 in
Details
Item
Bread Knife
Blade Type
Scalloped
NSF Certified
Yes
Handle Material
Polypropylene
Blade Material
Stainless steel
Handle
Polypropylene
Finger Guard
Yes
Type
Serrated
Handle Color
Blue
Finger Guard Included
Yes
Knife Type
Bread Knife
Number of Implements
1
Description
Bread Knife, Knife Type Bread Knife, Blade Material Steel, Handle Color Blue, Blade Type Scalloped, Overall Length 13 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.