Zoro Homepage

Bread Knife, 8" L, SS Blade, Red

  • Mfr # 13313R

  • Zoro # G9887705


product price: $25.19
/ea

Key Features

Blade Type
Scalloped
NSF Certified
Yes
Handle Material
Polypropylene
Type
Serrated
Blade Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13313R
Zoro #
G9887705
UPC #
092187572227
Country of Origin
United States

Dimensions

Length
8 in

Details

Item
Bread Knife
Blade Type
Scalloped
NSF Certified
Yes
Handle Material
Polypropylene
Type
Serrated
Blade Material
Stainless steel
Handle Color
Red
Finger Guard
Yes
Handle
Polypropylene
Finger Guard Included
Yes
Number of Implements
1
Knife Type
Bread Knife

Description

Bread Knife, Knife Type Bread Knife, Blade Material Steel, Handle Color Red, Blade Type Scalloped, Overall Length 13 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 3 1/4 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.