Bread Knife Scalloped, 13" L
Mfr # 31603
Zoro # G3524440
product price: $12.39
/eaKey Features
Overall Length
13"
Blade Type
Scalloped
Blade Material
Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31603
Zoro #
G3524440
UPC #
-
Country of Origin
China
Dimensions
Overall Length
13"
Handle Length
5 in
Details
Item
Bread Knife
Blade Type
Scalloped
Blade Material
Steel
Handle Type
Slip Resistant
Handle Material
Polypropylene
Application
Commercial Use
Handle Color
White
NSF Certified
Yes
Number of Implements
1
Knife Type
Bread Knife
Finger Guard Included
Yes
Finger Guard
Yes
Description
Bread Knife, Knife Type Bread Knife, Blade Material Steel, Handle Color White, Blade Type Scalloped, Overall Length 13 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.