Bread Slicer, 10 In, Scalloped, Black
Mfr # 31604B
Zoro # G1352337
product price: $16.29
/eaKey Features
NSF Certified
Yes
Handle Color
Black
Type
Slicer
Blade Material
High Carbon Steel
Handle
Sanitary Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31604B
Zoro #
G1352337
UPC #
092187572128
Country of Origin
China
Dimensions
Length
10 in
Details
Item
Bread Knife
Blade Type
Scalloped
NSF Certified
Yes
Handle Color
Black
Type
Slicer
Blade Material
High Carbon Steel
Handle
Sanitary Polypropylene
Number of Implements
1
Finger Guard Included
Yes
Metal Detectable
No
Knife Type
Bread Knife
Description
Bread Knife, FDA Compliant No, Knife Type Bread Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black/White, Blade Type Scalloped, Overall Length 15 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 10 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.