Zoro Homepage

Bread Slicer, 12 In, Scalloped, Black

  • Mfr # 31605B

  • Zoro # G1215286


product price: $19.15
/ea

Key Features

NSF Certified
Yes
Blade Material
High Carbon Steel
Type
Slicer
Handle
Sanitary Polypropylene
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31605B
Zoro #
G1215286
UPC #
092187572135
Country of Origin
China

Dimensions

Length
12 in

Details

Item
Bread Knife
Blade Type
Scalloped
NSF Certified
Yes
Blade Material
High Carbon Steel
Type
Slicer
Handle
Sanitary Polypropylene
Handle Color
Black
Finger Guard Included
Yes
Metal Detectable
No
Knife Type
Bread Knife
Number of Implements
1

Description

Bread Knife, FDA Compliant No, Knife Type Bread Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black/White, Blade Type Scalloped, Overall Length 17 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 12 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.