Bread Slicer, 8 In, Scalloped, Black
Mfr # 31603B
Zoro # G1001691
product price: $14.89
/eaKey Features
NSF Certified
Yes
Handle Color
Black
Handle
Sanitary Polypropylene
Type
Slicer
Blade Material
High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31603B
Zoro #
G1001691
UPC #
092187572111
Country of Origin
China
Dimensions
Length
8 in
Details
Item
Bread Knife
Blade Type
Scalloped
NSF Certified
Yes
Handle Color
Black
Handle
Sanitary Polypropylene
Type
Slicer
Blade Material
High Carbon Steel
Finger Guard Included
Yes
Metal Detectable
No
Number of Implements
1
Knife Type
Bread Knife
Description
Bread Knife, FDA Compliant No, Knife Type Bread Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black/White, Blade Type Scalloped, Overall Length 13 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 8 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.