Zoro Homepage

Breaking Knife, Black, 8 In.

  • Mfr # 24053B

  • Zoro # G4463541


product price: $37.49
/ea

Key Features

Blade Type
Narrow
NSF Certified
Yes
Handle Material
Polypropylene
Finger Guard
Yes
Handle
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24053B
Zoro #
G4463541
UPC #
092187571596
Country of Origin
United States

Dimensions

Length
8 in

Details

Item
Breaking Knife
Blade Type
Narrow
NSF Certified
Yes
Handle Material
Polypropylene
Finger Guard
Yes
Handle
Polypropylene
Handle Color
Black
Blade Material
Stainfree High Carbon
Number of Implements
1
Finger Guard Included
Yes
Knife Type
Breaking Knife
Metal Detectable
No

Description

Breaking Knife, FDA Compliant No, Knife Type Breaking Knife, Blade Material Steel, Dishwasher Safe No, Handle Color Black, Blade Type Narrow, Overall Length 13 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Handle Length 5 in, Metal Detectable No, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.