Zoro Homepage

Butcher Knife, 10 In, NSF

  • Mfr # 04103

  • Zoro # G2759014


product price: $41.99
/ea

Key Features

Blade Type
Honed
NSF Certified
Yes
Handle
Sanitary Polypropylene
Handle Color
White
Blade Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04103
Zoro #
G2759014
UPC #
092187041037
Country of Origin
United States

Dimensions

Length
10 in

Details

Item
Butcher/Skinning Knife
Blade Type
Honed
NSF Certified
Yes
Handle
Sanitary Polypropylene
Handle Color
White
Blade Material
High Carbon Steel
Type
Butcher Knife
Number of Implements
1
Knife Type
Butcher Knife
Finger Guard Included
Yes

Description

Butcher/Skinning Knife, Knife Type Butcher Knife, Blade Material Steel, Handle Color White, Blade Type Honed, Overall Length 15 in, NSF Certified Yes, Handle Material Sanitary Polypropylene, Blade Length 10 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.