Zoro Homepage

Butchers Shrp, Diamond Guard, Medium

  • Mfr # 07030

  • Zoro # G1805867


product price: $53.19
/ea

Key Features

NSF Certified
No
Handle Material
Hardwood
Length
12 in
Sharpening Material
Steel
Swivel
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07030
Zoro #
G1805867
UPC #
092187070303
Country of Origin
United States

Dimensions

Length
12 in

Details

Item
Regular Cut Sharpening Steel
NSF Certified
No
Handle Material
Hardwood
Sharpening Material
Steel
Swivel
Yes

Description

Regular Cut Sharpening Steel, Product Type Regular Cut Sharpening Steel, Application Sharpening Knives, Blade Length 12 in, Handle Color Brown, Handle Material Hardwood, Overall Length 16 1/2 in, NSF Certified No, Swivel Yes, Sharpening Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.