Cake Turner, 15 1/4 In, White
Mfr # 16363
Zoro # G2657821
product price: $34.39
/eaKey Features
Blade Material
Stain Free High Carbon Steel
Utensil Color
White
NSF Certified
Yes
Utensil Length
15 1/4 in
Utensil Material
Stain Free High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16363
Zoro #
G2657821
UPC #
092187163630
Country of Origin
United States
Dimensions
Utensil Length
15 1/4 in
Utensil Width
3 in
Details
Item
Cake/Pie Server
Blade Material
Stain Free High Carbon Steel
Utensil Color
White
NSF Certified
Yes
Utensil Material
Stain Free High Carbon Steel
Serving Utensil Capacity
No Capacity
Utensil Handle Material
Sanitary Polypropylene
Dishwasher Safe
Yes
Utensil Handle Color
White
Product Type
Cake/Pie Server
Description
Cake/Pie Server, NSF Certified Yes, Blade Material Stain Free High Carbon Steel, Product Type Cake/Pie Server, Blade Length 8 in, Blade Width 3 in, Color White, Handle Length 5 in, Handle Material Plastic, Overall Length 13 in, Dishwasher Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.