
Cake Turner 8 In X 3 In
Mfr # 19693
Zoro # G1022905
product price: $33.49
/eaKey Features
Dishwasher Safe
No
NSF Certified
Yes
Product Type
Cake Turner
Hanging Hole
No
High-Heat Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19693
Zoro #
G1022905
UPC #
-
Country of Origin
United States
Details
Item
Cake Turner
Dishwasher Safe
No
NSF Certified
Yes
Product Type
Cake Turner
Hanging Hole
No
High-Heat Compatible
Yes
Description
Cake Turner, Overall Length 15 in, Product Type Cake Turner, High-Heat Compatible Yes, Hanging Hole No, Blade Length 8 in, Blade Material Steel, Blade Width 3 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.