Zoro Homepage

Cake Turner, High-Heat, 8"X3"

  • Mfr # 31646H

  • Zoro # G9124600


product price: $20.69
/ea

Key Features

Handle Material
Polypropylene
Dishwasher Safe
No
NSF Certified
No
High-Heat Compatible
No
Hanging Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31646H
Zoro #
G9124600
UPC #
092187573460
Country of Origin
United States

Details

Item
Cake Turner
Handle Material
Polypropylene
Dishwasher Safe
No
NSF Certified
No
High-Heat Compatible
No
Hanging Hole
No
Product Type
Cake Turner

Description

Cake Turner, Product Type Cake Turner, Handle Material Polypropylene, Handle Color Blue, High-Heat Compatible No, Hanging Hole No, Blade Length 8 in, Blade Material Stainless Steel, Blade Width 3 in, Dishwasher Safe No, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.