Zoro Homepage

Cheese Knife 12 In

  • Mfr # 04093

  • Zoro # G1028977


product price: $64.79
/ea

Key Features

Blade Type
Wide
Overall Length
17 3/4 in
NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04093
Zoro #
G1028977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 3/4 in

Details

Item
Cheese Knife
Blade Type
Wide
NSF Certified
Yes
Handle Material
Polypropylene
Handle Color
White
Edge Style
Honed Edge
Number of Implements
1
Finger Guard Included
Yes
Knife Type
Cheese Knife

Description

Cheese Knife, Edge Style Honed Edge, Knife Type Cheese Knife, Blade Material Steel, Handle Color White, Blade Type Wide, Overall Length 17 3/4 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 12 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.