Zoro Homepage

Chef Knife, 10" L, SS Blade, Green

  • Mfr # 12433G

  • Zoro # G9887571


product price: $41.19
/ea

Key Features

NSF Certified
Yes
Handle Material
Polypropylene
Type
Straight
Handle
Polypropylene
Blade Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12433G
Zoro #
G9887571
UPC #
092187570117
Country of Origin
United States

Dimensions

Length
10 in

Details

Item
Chef Knife
Blade Type
Honed
NSF Certified
Yes
Handle Material
Polypropylene
Type
Straight
Handle
Polypropylene
Blade Material
Stainless steel
Finger Guard
Yes
Handle Color
Green
Knife Type
Chef's Knife
Finger Guard Included
Yes
Number of Implements
1

Description

Chef Knife, Knife Type Chef's Knife, Blade Material Steel, Handle Color Green, Blade Type Honed, Overall Length 15 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 10 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.