Chef Knife, 10" L, SS Blade, Yellow
Mfr # 12433Y
Zoro # G9887501
product price: $45.79
/eaKey Features
NSF Certified
Yes
Handle Material
Polypropylene
Blade Material
Stainless steel
Handle
Polypropylene
Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12433Y
Zoro #
G9887501
UPC #
092187570131
Country of Origin
United States
Dimensions
Length
10 in
Details
Item
Chef Knife
Blade Type
Curved
NSF Certified
Yes
Handle Material
Polypropylene
Blade Material
Stainless steel
Handle Color
Yellow
Handle
Polypropylene
Type
Straight
Finger Guard
Yes
Finger Guard Included
Yes
Number of Implements
1
Knife Type
Chef's Knife
Description
Chef Knife, Knife Type Chef's Knife, Blade Material Steel, Handle Color Yellow, Blade Type Curved, Overall Length 15 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 10 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.