Zoro Homepage

Chef Knife, 8" L, SS Blade, Red

  • Mfr # 12443R

  • Zoro # G9887617


product price: $39.39
/ea

Key Features

NSF Certified
Yes
Handle Material
Polypropylene
Blade Material
Stainless steel
Handle
Polypropylene
Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12443R
Zoro #
G9887617
UPC #
092187570087
Country of Origin
United States

Dimensions

Length
8 in

Details

Item
Chef Knife
Blade Type
Straight
NSF Certified
Yes
Handle Material
Polypropylene
Blade Material
Stainless steel
Handle
Polypropylene
Type
Straight
Handle Color
Red
Finger Guard
Yes
Finger Guard Included
Yes
Number of Implements
1
Knife Type
Chef's Knife

Description

Chef Knife, Knife Type Chef's Knife, Blade Material Stainless Steel, Handle Color Red, Blade Type Straight, Overall Length 8 in, NSF Certified Yes, Handle Material Polypropylene, Blade Length 8 in, Handle Length 5 in, Number of Implements 1, Finger Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.